SANDVIK R216.42-00330-HC03G1700 SC MILLING CM PLURA 2 5963264
Ball nose end mill CoroMill® Plura solid carbide R216.42-00330-HC03G1700
See technical informationReferences
Sandvik Coromant:R216.42-00330-HC03G1700
Rubix:320A1625
Manufacturer :5963264




Technical specifications
| Diameter | 0.3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
Product details : SANDVIK R216.42-00330-HC03G1700 SC MILLING CM PLURA 2 5963264
Ball nose end mill CoroMill® Plura solid carbide for micro-milling
Technical specifications
Attributes
| Diameter | 0.3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 0.25 mm |
| Total length | 45 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura solid carbide ball nose end mill for micro-machining |
| Angle of helix | 30 ° |
| Machining material | multi-material (hardness ≤ 63 hrc); hardened steel (43–63 hrc) |
| Capacity length | 2 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 189.74 excl. VAT
/ Each
£ 227.69 incl. VAT
- Usually arrives within 14 working days