DORMER C94812.0 C948 12.00 HSS-E-PM LONG SERIES END MILL 844 5985184
Finger cutters C948
See technical informationReferences
Dormer:C94812.0
Rubix:293A7347
EAN:7320760128626



Product details : DORMER C94812.0 C948 12.00 HSS-E-PM LONG SERIES END MILL 844 5985184
HSS-E-PM Extra long finger cutter with Weldon shank PRIMAX DIN 844L NRA 35° Super-G coated 4/6-flute cutter for alloy steel <1620 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminium Si >10%.
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alloyed aluminium, silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alloyed aluminium, silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 53 mm |
| Total length | 110 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | super-g |
| Type | end mill |
| Machining material | alloy steel, stainless steel, cast iron, titanium, nickel and copper alloys and aluminium si |
| Cutting angle | 35 ° |
Show UNSPSC/ECL@SS
£ 117.45 excl. VAT
/ Each
£ 140.94 incl. VAT
- Usually arrives within 14 working days
