Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540
DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540
Solid carbide miller Dormer
References
dormer:
S5332.0XD6
rubix:
80296176
ean:
7320760680896
Technical specifications
Diameter
2
mm
Total length
100
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540
Technical specifications
Attributes
Diameter
2
mm
Total length
100
mm
Length of cut
4
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.55
excl. VAT
/
Each
£
72.66
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-02050-AK70H 1620 5743148
CUTLINE VARICUT 12MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DOR CARB TIALN-X CUTTER 1.5
SANDVIK R215.36-08060-AC19L1620 SC MILLING CM PLURA 2 5742786
DORMER S7613.0 END MILL 3.00 MM 6706996
CUTLINE 893304 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2P160-1000-NA H10F 6260023
DORMER S2605.0 END MILL 5.00 MM 6706915
DORMER S2312.0XD4 DRILL 2.00 MM X 4.0 MM 6706487
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862679
ROEBUCK GO64 GRIT EDGED HOLE SAW 102MM
CUTLINE VARICUT 6MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
DORMER S812HB3.0 DRILL 3.00 MM 5983571
SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929