Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7613.0 END MILL 3.00 MM 6706996
DORMER S7613.0 END MILL 3.00 MM 6706996
Solid carbide miller Dormer
References
dormer:
S7613.0
rubix:
2556978
ean:
7320760685457
Technical specifications
Diameter
3
mm
Total length
104
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7613.0 END MILL 3.00 MM 6706996
Technical specifications
Attributes
Diameter
3
mm
Total length
104
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650
DORMER S9037.0 DRILL 7.00 MM 5983115
CUTLINE VARICUT 6MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK A326R06-M2502006-CH1025 SC MILLING CM PLURA 2 6010150
ROEBUCK CH33 VARI PITCH HOLE SAW 33MM
SANDVIK 2P350-1000-OA O12M 7254453
SANDVIK R216.33-12030-BS12K1640 SC MILLING CM PLURA 2 5743142
CUTLINE 862918 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
DORMER S53516.0 6706574
SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903
CUTLINE 893284 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
CUTLINE UK-OEMSC316 OEMSC316 16MM CARBIDE 3FL SLOT DRILL ALCRN
MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837