References
Festo:DFM-50-160-P-A-KF-F1A
Rubix:390A6465
Manufacturer :8118939
EAN:4052568560645

Technical specifications
| Type | guided drive (guided cylinder) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 160 mm |
Product details : FESTO 8118939 GUIDED DRIVE
Strengths
•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Applications
Terminals;Lifting;Stopping
Technical specifications
Attributes
| Type | guided drive (guided cylinder) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 50 |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 829.78 excl. VAT
/ Each
£ 995.74 incl. VAT
- Delivery usually within ( 11 ) days