Ball Valve
Nominal diameter (inch) | 1-1/2 '' |
---|---|
Passage diameter | 34.8 mm |
Service pressure | 16 bar |
Nominal diameter (inch) | 1-1/2 '' |
---|---|
Passage diameter | 34.8 mm |
Service pressure | 16 bar |
Length | 139 mm |
Standard | asme-bpe |
Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
Min. working temperature | -20 °C |
Maximum working temperature | 200 °C |
Usually arrives within 14 working days