References
Portwest:C474ORRL/XL
Rubix:2589309
Manufacturer :C474ORRL/XL
EAN:5036108144686



Documents
Product details : PORTWEST C474 HV TWO BAND VEST ORANGE L/XL
The Vest-Port™ extensive range of vests covers the varied demands of the work environment from core styles to the revolutionary "Executive" design, which is now available in both summer and winter weights.
EN ISO 20471 Class 2 C474 Hi-Vis Two Band Vest RIS-3279-TOM
Strengths
•Lightweight and comfortable
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l/xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester;wrap knit 125g |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Usually arrives within 14 working days