Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840613 BANJO HOUSING 4-1/8 B
MECALINE 840613 BANJO HOUSING 4-1/8 B
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840613
rubix:
216A1466
ean:
3660338060724
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840613 BANJO HOUSING 4-1/8 B
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
4
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.15
excl. VAT
/
Each
£
4.98
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FESTO 190644 PUSH-IN FITTING QS-1/4-4
MECALINE MALE 90 ELBOW 10-G1/8IN 858835
SMC KXH08-01S FITTING
MECALINE 853260 MALE TEE 8-R3/8IN
FESTO 186112 PUSH-IN FITTING QS-G1/4-10-I
LEGRIS LF3600 BRASS FITTING 3693 08 13
MECALINE 853255 MALE TEE 4-R1/4IN
SMC KQ2H06-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I6TUBE
FESTO 8085664 PUSH-IN FITTING NPQR-DK-G14-Q6
MECALINE MALE 90ELBOW 8-R1/8IN 853215
MECALINE 840696 FEMALE ELBOW 4 R1/4IN
LEGRIS LF3000 FITTING 3175 12 13
MECALINE 840700 FEMALE ELBOW 8 R1/4IN
FESTO 132981 PUSH-IN CONNECTOR QS-12H-6
AVENTICS 1823391814