References
Mecaline:853255
Rubix:216A2111
EAN:3660338094156

Documents
Product details : MECALINE 853255 MALE TEE 4-R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 4 |
| Connection 2 | r1/4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- In stock: Next day delivery
