References
SMC:KXH08-01S
Rubix:2606341
Manufacturer :KXH08-01S
EAN:3618036021868

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | 8 mm |
| Connection 2 | r 1/8 in |
Documents
Product details : SMC KXH08-01S FITTING
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø8
Port Size: 01 [R(PT)1/8]
Sealant: S (Sealant)
Applicable Tube OD: Ø8
Port Size: 01 [R(PT)1/8]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type of threading | r |
| Connection 1 | 8 mm |
| Connection 2 | r 1/8 in |
| Material | pbt |
| Connecting diameter | r 1/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | r 1/8 in |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 49.43 excl. VAT
/ Each
£ 59.32 incl. VAT
- Delivery usually within ( 4 ) days