Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840696 FEMALE ELBOW 4 R1/4IN
MECALINE 840696 FEMALE ELBOW 4 R1/4IN
SWIVEL FEMALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840696
rubix:
216A2089
ean:
3660338059940
Technical specifications
Connection 1
g1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840696 FEMALE ELBOW 4 R1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
g1/4
Connection 2
4
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PARKER PARKRIMP-FITTING 1B248-16-12
MECALINE 859661 BOLTS FOR MINI BANJO 1/4
MECALINE MALE STRAIGHT 4-R1/8IN 853025
SMC KAL08-U03 FITTING
SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE 884004 PUSH IN SWIVEL ELBOW-12MM-1/4 PTFE SEAL
AVENTICS 4MM X 5MM ELBOW 2122004050
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
8MM - 3/8 STR CAMOZZI S6510-8-3/8
LEGRIS LF3000 FITTING 3199 08 13
SMC KQ2Y08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 858831 MALE 90 ELBOW 16-R1/2IN
MECALINE 840778 MALE ELBOW NSF 8-G1/4IN
LEGRIS LF3000 FITTING 31990610
SMC KXH12-04S FITTING