Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 8-R1/8IN 853215
MECALINE MALE 90ELBOW 8-R1/8IN 853215
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853215
rubix:
216A3657
ean:
3660338093791
Technical specifications
Connection 1
R1/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 8-R1/8IN 853215
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
8
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 840610 BANJO HOUSING 10-3/8
SMC KQ2H12-03S FITTING
FESTO 186105 PUSH-IN FITTING QS-G1/2-16
SMC KQ2H16-04AS BRASS FITTING R RC 1/2 MALE THREAD I 16 TUBE
SMC KQ2Y04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
SMC KQ2H03-32N ONE-TOUCH FITTING
MECALINE 858873 MALE TEE 10-R1/8IN
CAMOZZI SPRINT FITTING CAM-S6510-6-1/8
MECALINE PUSH IN SWIVEL ELBOW-4MM-M5 883859
LEGRIS LF3000 FITTING 3193 08 13
AVENTICS R412004902
SMC KQ2S04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE MALE BANJO 6 G1/8 853146
MECALINE 840629 BANJO FITTING 10-3/8