SMC KQ2F23-M5N NICKEL PLATED BRSS FITTING M5 X 0.8 FEMALE THREAD I 3.2
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2F23-M5N
Rubix:2603990
Manufacturer :00983479
EAN:3618036065954

Technical specifications
| Type of threading | m |
|---|---|
| Connection 1 | 3,2 mm |
| Connection 2 | m5x0,8 |
Documents
Product details : SMC KQ2F23-M5N NICKEL PLATED BRSS FITTING M5 X 0.8 FEMALE THREAD I 3.2
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 3.2
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 3.2
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | m |
| Connection 1 | 3,2 mm |
| Connection 2 | m5x0,8 |
| Material | c3604, pbt, pp, 303 stainless steel |
| Metric exterior tube diameter | 3.2 mm |
| Threading | m5x0,8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
- Delivery usually within ( 4 ) days