Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840609 BANJO HOUSING 10-1/4
MECALINE 840609 BANJO HOUSING 10-1/4
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840609
rubix:
216A1463
ean:
3660338060694
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840609 BANJO HOUSING 10-1/4
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
10
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2L11-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/8 TUBE
MECALINE 883825 PUSH IN SWIVEL T-6MM-G1/8IN
SMC KQ2L07-U01A ONE-TOUCH FITTING
SMC KQ2H16-04NS NICKEL PLATED BRASS FITTING R RC 1/2 MALE THREAD I 16
MECALINE PUSH IN SWIVEL ELBOW-8MM-G3/8IN 883867
SMC KQ2V04-M5A1 ONE-TOUCH FITTING
LEGRIS LF 3000 FITTING 3108 10 21
LEGRIS LF3000 FITTING 3101-08-67
MECALINE MALE 90ELBOW 8-R3/8IN 853217
SMC KQ2S04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN
LEGRIS LF3000 FITTING 3193 10 21
SMC KQ2T16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE 883978 PUSH IN MALE STUD-6MM-3/8 PTFE SEAL
LEGRIS LF3600 BRASS FITTING 3609 08 13