Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883978 PUSH IN MALE STUD-6MM-3/8 PTFE SEAL
MECALINE 883978 PUSH IN MALE STUD-6MM-3/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883978
rubix:
216A1062
ean:
3660338373695
Technical specifications
Connection 1
G3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883978 PUSH IN MALE STUD-6MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859741 BRANCH TEE MM 10-G1/8IN
AVENTICS 1823391643
SMC KQ2H12-U04A ONE-TOUCH FITTING
MECALINE MALE BANJO 6 G1/4 853147
MECALINE 884293 STAINLESS STEEL SWIVEL MALE ELBOW 10-G1/2IN
MECALINE MALE STRAIGHT 12-G1/4IN 853053
MECALINE 883965 PUSH IN FIXED MALE 90-8MM-G1/8IN
LEGRIS TUBE ADAPTOR 3175-06-10
SMC KQ2L06-01A ONE-TOUCH FITTING
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT TUBE 4MM BSPT
LEGRIS LF3000 FITTING 3198 06 19
AVENTICS 2122006050 QR1-S STANDARD SERIES CONNECTOR
MECALINE 840684 MALE ELBOW 4 M5
SMC KQ2L12-04AS KQ2L ELBOW 1/2MALE X 12MM