SMC KQ2T16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE


KQ2 One-touch Male Branch Tee

References
smc:KQ2T16-03AS
rubix:123A8211
brand logo
brand logo
Technical specifications
Connection 116
Connection 2R3/8
See all Specifications

Product details : SMC KQ2T16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male branch tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 16
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight112 g
Connection 116
Connection 2R3/8
Length25.3 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604;PBT;PP
Show UNSPSC/ECL@SS
£ 20.61 excl. VAT
/ Each
£ 24.73 incl. VAT
  • Delivery usually within ( 4 ) days