MECALINE 840603 BANJO HOUSING 4-1/8 A
BANJO BODY NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840603
Rubix:216A1465
EAN:3660338060632

Documents
Product details : MECALINE 840603 BANJO HOUSING 4-1/8 A
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 4 |
| Connection 2 | 1/8 |
| Material | nickel-plated brass |
| Connecting diameter | g1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 (bspp - iso 228-1 parallel thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days
