Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883987 PUSH IN MALE STUD-12MM-3/8 PTFE SEAL
MECALINE 883987 PUSH IN MALE STUD-12MM-3/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883987
rubix:
216A3520
ean:
3660338373787
Technical specifications
Connection 1
G3/8
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883987 PUSH IN MALE STUD-12MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.44
excl. VAT
/
Each
£
5.33
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 08 17
AVENTICS 2122012380
MECALINE 842924 MALE TEE MM 8 G1/8IN
FESTO 153017 PUSH-IN FITTING QS-3/8-8-I
SMC KQ2S08-U02A ONE-TOUCH FITTING
FESTO 153009 PUSH-IN FITTING QS-3/8-12
SMC KXL06-01S FITTING
AVENTICS 2121908180
MECALINE MALE STRAIGHT 8-G1/4IN 853048
MECALINE 884008 PUSH IN SWIVEL ELBOW-14MM-1/2 PTFE SEAL
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2S04-M6A ONE-TOUCH FITTING
SMC KQ2L01-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/8 TUBE
SMC KQ2T12-03S FITTING
AVENTICS 2121006140 QR1-S STANDARD SERIES CONNECTOR