Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859679 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/8
MECALINE 859679 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/8
THREADED HOLLOW SCREW FOR BANJO BODY
References
mecaline:
859679
rubix:
216A2208
ean:
3660338146664
Product details
Technical specifications
Product details : MECALINE 859679 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/8
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connecting diameter
1/8
''
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KQ2H01-34NS ONE-TOUCH FITTING
MECALINE 842871 STRAIGHT FITTING 6-G1/4IN
AVENTICS 2122010140
SMC KQ2H06-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I6TUBE
CAMOZZI 1631-01-M5 BANJO BOLT M5
SMC KQ2L07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
SMC KQ2Y10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
AVENTICS R412005085
SMC KQ2L10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQ2L12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
SMC KQ2Y10-03NS ONE-TOUCH FITTING
MECALINE 883824 PUSH IN SWIVEL T-4MM-G1/8IN
MECALINE 853325 MALE 90 ELBOW MM 3-M3
MECALINE 840769 MALE TEE NSF 6-G1/4IN
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4