Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858870 MALE TEE 6-R3/8IN
MECALINE 858870 MALE TEE 6-R3/8IN
TAPERED MALE TEE
References
mecaline:
858870
rubix:
216A2113
ean:
3660338139406
Technical specifications
Connection 1
6
Connection 2
R3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858870 MALE TEE 6-R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
R3/8
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.98
excl. VAT
/
Each
£
2.38
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
AVENTICS 1823391826
MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN
AVENTICS 2122206140
MECALINE 842874 STRAIGHT FITTING 10-G1/4IN
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
SMC KXL06-M6 ROTARY FITTING
MECALINE MALE STRAIGHT FITTING ROUND 6-R1/8IN 840515
MECALINE MALE STRAIGHT 10-G1/4IN 853050
MECALINE 840641 BANJO FITTING 6-1/4 B
MECALINE PUSH IN SWIVEL ELBOW-8MM-G3/8IN 883867
SMC KQ2S01-32N ONE-TOUCH FITTING
SMC KQ2S08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
LEGRIS PNEUMATIC ELBOW THREADED-TO-TUBE ADAPTER 1/8BSP MALE,PUSHIN 8MM
AVENTICS 1823391831
SMC KQ2H07-02NS ONE-TOUCH FITTING