Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
883921
rubix:
216A1067
ean:
3660338373206
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G3/8
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 840579 ORIENTABLE BRANCH FITTING 4-M5
SMC KQ2T04-M5A ONE-TOUCH FITTING
MECALINE 884000 PUSH IN SWIVEL ELBOW-8MM-1/2 PTFE SEAL
SMC KQ2T23-M5N ONE-TOUCH FITTING
SMC KQ2H11-03AS BRASS FITTING R RC 3/8 MALE THREAD I 3/8 TUBE
FESTO 186106 PUSH-IN FITTING QS-G1/8-4-I
LEGRIS LF3000 FITTING 3193 04 10
MECALINE 883964 PUSH IN FIXED MALE 90-6MM-G1/4IN
MECALINE 884288 STAINLESS STEEL SWIVEL MALE ELBOW 6-G1/8IN
LEGRIS LF3000 FITTING 3101 06 19
FESTO 190643 PUSH-IN FITTING QS-1/8-10
MECALINE PUSH IN MALE STUD-10MM-G3/8IN 883853
FESTO 153017 PUSH-IN FITTING QS-3/8-8-I
SMC KQ2L07-01AS BRASS FITTING 1/8 MALE THREAD I 1/4 TUBE
MECALINE 883976 PUSH IN MALE STUD-6MM-1/8 PTFE SEAL