References
Festo:QS-1/8-10
Rubix:80178126
Manufacturer :190643
EAN:4052568042783

Documents
Product details : FESTO 190643 PUSH-IN FITTING QS-1/8-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x20x19 mm |
|---|---|
| Logistic Weight | 23,1 g |
| Connection 1 | r 1/8 in |
| Material | nickel-plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ 10 pieces
£ 23.16 incl. VAT
- Delivery usually within ( 2 ) days