FESTO 13694 MULTI-TUBE CONNECTOR KM-22-B


Barb Fitting

References
festo:KM-22-B
rubix:121A6525
manufacturer :13694
ean:4052568066086

Product details : FESTO 13694 MULTI-TUBE CONNECTOR KM-22-B


Multi-tube connector KM-22-B Nominal size=4 mm, Operating pressure=-0,95 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Medium temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight119,38 g
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
  • Delivery usually within ( 11 ) days