Elbow Quick Connector
Material | Anodised Wrought Aluminium Alloy (Union Nut, Hollow Bolt);Die-Cast Zinc (Swivel Fitting);Reinforced PA, TPE-U (PU) (Sealing Ring) |
---|---|
Connection 1 | G 1/8 in |
Logistics dimensions (L x W x H) | 120x90x20 mm |
---|---|
Logistic Weight | 25,3 g |
Material | Anodised Wrought Aluminium Alloy (Union Nut, Hollow Bolt);Die-Cast Zinc (Swivel Fitting);Reinforced PA, TPE-U (PU) (Sealing Ring) |
Connection 1 | G 1/8 in |
Profile | LCK |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days