References
SMC:KQ2L13-99A
Rubix:393A7433
Manufacturer :00986793

Documents
Product details : SMC KQ2L13-99A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Plug-in elbow.
Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Same diameter rod.
Technical specifications
Attributes
| Material | c3604, pbt, pp |
|---|---|
| Connection 1 | 1/2 in |
| Profile | kq2 |
| Connection 2 | 1/2 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days