References
Festo:TCN-M5-PK-3
Rubix:122A9394
Manufacturer :12259
EAN:4052568021467

Technical specifications
| Material | steel, zinc die-cast |
|---|---|
| Connection 1 | tubing o,d, 4mm |
Documents
Product details : FESTO 12259 BARBED T-FITTING TCN-M5-PK-3
Barbed T-fitting TCN-M5-PK-3 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 5,98 g |
|---|---|
| Material | steel, zinc die-cast |
| Connection 1 | tubing o,d, 4mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ 10 pieces
£ 85.80 incl. VAT
- Delivery usually within ( 26 ) days