Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853017 FLOW REG METER-IN 12- G1/2IN
MECALINE 853017 FLOW REG METER-IN 12- G1/2IN
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853017
rubix:
216A3115
ean:
3660338092046
Technical specifications
Material
polymer body
Connection 1
g1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853017 FLOW REG METER-IN 12- G1/2IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.70
excl. VAT
/
Each
£
15.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 853106 LONG MALE 90DEG ELBOW 6- R1/4IN
FESTO 153361 PUSH-IN T-FITTING QSMTL-M5-4
LEGRIS LF3000 FITTING 3142 04 06
AVENTICS 1823373074
SMC LQ3R4A-MN HIGH PURITY FLUOROPOLYMER FITTING
MECALINE 860037 MALE 45 ELBOW 4 - G1/4IN
FESTO 186234 MULTIPLE DISTRIBUTOR QSLV3-G1/8-6
NORGREN 432261248 12MM X 1/2 STR ADAPT FEM
SMC KGS12-03 FITTING
SMC KFG2H0806-03S INSERT FITTING
AVENTICS R412005130
SMC KQ2UD06-02AS-X35 ONE-TOUCH FITTING
FESTO 130733 PUSH-IN L-FITTING QSL-1/4-10-50
FESTO 11539 HOLLOW BOLT VT-1/8-PRSK
FESTO 578314 CONNECTOR