FESTO 578355 PUSH-IN FITTING


Push-In Fitting

References
festo:NPQH-D-G14F-Q4-P10
rubix:391A4564
manufacturer :578355
ean:4052568060589
NPQH-D-G14F-Q4-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 578355 PUSH-IN FITTING


Push-in fitting NPQH-D-G14F-Q4-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight14,9 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
  • Usually arrives within 14 working days