FESTO 15872 BARBED FITTING CN-M3-PK-3


Barbed Fitting

References
festo:CN-M3-PK-3
rubix:123A4012
manufacturer :15872
ean:4052568022129
CN-M3-PK-3 Barbed fitting
brand logo
Technical specifications
MaterialHigh Alloy Steel
Connection 1M3
See all Specifications

Product details : FESTO 15872 BARBED FITTING CN-M3-PK-3


Barbed fitting CN-M3-PK-3 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight0,65 g
MaterialHigh Alloy Steel
Connection 1M3
ProfileCN
Connection 24 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
  • Delivery usually within ( 2 ) days