References
Festo:C-1/4-P-6
Rubix:123A2329
Manufacturer :2022
EAN:4052568017873

Documents
Product details : FESTO 2022 BARBED HOSE FITTING C-1/4-P-6
Barbed hose fitting C-1/4-P-6 Nominal size=4,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x30 mm |
|---|---|
| Logistic Weight | 26,1 g |
| Material | brass |
| Connection 1 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 77.70 excl. VAT
/ 10 pieces
£ 93.24 incl. VAT
- Delivery usually within ( 26 ) days