References
SMC:KRY10-04S
Rubix:2606347

Technical specifications
| Material | flameproof pbt |
|---|---|
| Connection 1 | einschraubgewinde r 1/2 |
Product details : SMC KRY10-04S FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
KRY, Flame Resistant, One-touch Fitting, Male Run Tee
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Material | flameproof pbt |
| Connection 1 | einschraubgewinde r 1/2 |
| Connection 2 | 10 |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- Delivery usually within ( 23 ) days