References
Festo:LCN-1/4-PK-4
Rubix:122A9380
Manufacturer :12958
EAN:4052568021542

Documents
Product details : FESTO 12958 BARBED ELBOW FITTING LCN-1/4-PK-4
Barbed L-fitting LCN-1/4-PK-4 Swivelling, with sealing ring. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x30 mm |
|---|---|
| Logistic Weight | 13,19 g |
| Material | aluminium |
| Connection 1 | g 1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ 10 pieces
£ 67.20 incl. VAT
- Delivery usually within ( 16 ) days