References
IMI Norgren:C00430800
Rubix:115A3352
Manufacturer :C00430800

Product details : NORGREN C00430800 PFITC 8MM STEM ELBOW CONNECTOR
Pneufit-C Stem elbow Ø8mm C00430800
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 8 |
| Profile | bracket with smooth end |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days
