References
Festo:QSMY-6
Rubix:80079822
Manufacturer :153372
EAN:4052568034306

Documents
Product details : FESTO 153372 PUSH-IN Y-CONNECTOR QSMY-6
Push-in Y-connector QSMY-6 Size=Mini, Nominal size=2,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x10 mm |
|---|---|
| Logistic Weight | 5,5 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsmy |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- Delivery usually within ( 2 ) days