References
Festo:LCN-1/8-PK-3
Rubix:123A2451
Manufacturer :11955
EAN:4052568021283

Documents
Product details : FESTO 11955 BARBED ELBOW FITTING LCN-1/8-PK-3
Barbed L-fitting LCN-1/8-PK-3 Swivelling, with sealing ring. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 8,53 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ 10 pieces
£ 72.24 incl. VAT
- Delivery usually within ( 26 ) days