FESTO 153434 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-8


Push-in L-Fitting

References
festo:QSKL-3/8-8
rubix:124A9855
manufacturer :153434
ean:4052568034672
QSKL-3/8-8 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153434 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-8


Push-in L-fitting, self-sealing QSKL-3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x19x45 mm
Logistic Weight53 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
  • Delivery usually within ( 11 ) days