SMC KQ2L06-01G1 ONE-TOUCH FITTING


Elbow Fitting

References
smc:KQ2L06-01G1
rubix:393A7400
manufacturer :01580878
brand logo
brand logo
Technical specifications
Material303 Stainless Steel, PBT
Connection 16 mm
See all Specifications

Product details : SMC KQ2L06-01G1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Applications

Both Vacuum and Positive Pressure

Technical specifications


Attributes
Material303 Stainless Steel, PBT
Connection 16 mm
ProfileKQ2-G
Connection 2R 1/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
  • Usually arrives within 14 working days