References
Festo:QSW-1/4-6
Rubix:118A1050
Manufacturer :130599
EAN:4052568023577

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130599 PUSH-IN FITTING QSW-1/4-6
Push-in fitting QSW-1/4-6 male thread with external Hexagon. Size=Standard, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 17,9 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ 10 pieces
£ 33.00 incl. VAT
- Delivery usually within ( 2 ) days