References
Festo:C-3/8-P-9
Rubix:123A2326
Manufacturer :2025
EAN:4052568017903

Documents
Product details : FESTO 2025 BARBED HOSE FITTING C-3/8-P-9
Barbed hose fitting C-3/8-P-9 Nominal size=6,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-9
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x80x30 mm |
|---|---|
| Logistic Weight | 33,8 g |
| Material | brass |
| Connection 1 | g 3/8 in |
| Profile | c |
| Connection 2 | 9 mm |
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.35 incl. VAT
- Delivery usually within ( 26 ) days