References
SMC:LQ1E21
Rubix:2604990
EAN:3618035955379

Documents
Product details : SMC LQ1E21 HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Tubing connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: 21 (Applicable Tubing Size 6 x 4)
Different Diameter-B Side: Same Diameter (B Side)
Packaging: Clean Packaging Equiv. to Class M3.5
•Tubing connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: 21 (Applicable Tubing Size 6 x 4)
Different Diameter-B Side: Same Diameter (B Side)
Packaging: Clean Packaging Equiv. to Class M3.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x36x36 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | fluoropolymer |
| Connection 1 | ø4 mm |
| Connection 2 | ø6 mm |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 26.04 excl. VAT
/ Each
£ 31.25 incl. VAT
- Delivery usually within ( 4 ) days