References
Festo:QSY-10-8
Rubix:115A9582
Manufacturer :153155
EAN:4052568032470

Documents
Product details : FESTO 153155 PUSH-IN Y-CONNECTOR QSY-10-8
Push-in Y-connector QSY-10-8 Reducing. Size=Standard, Nominal size=4,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x40 mm |
|---|---|
| Logistic Weight | 19,3 g |
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsy |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.00 excl. VAT
/ 10 pieces
£ 56.40 incl. VAT
- Delivery usually within ( 2 ) days