References
Festo:QST-G1/4-12
Rubix:263A5649
Manufacturer :132597
EAN:4052568027995

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132597 PUSH-IN T-FITTING QST-G1/4-12
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 59,3 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 2 ) days