FESTO 572260 BARBED HOSE FITTING


Barbed Hose Fitting

References
festo:N-1-P-19
rubix:391A3615
manufacturer :572260
ean:4052568058852

Product details : FESTO 572260 BARBED HOSE FITTING


barbed hose fitting N-1-P-19 Nominal size=16,5 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days