Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)
Material | Nickel-Plated Brass/Steel;NBR (Seal) |
---|---|
Standard | ISO 4414;2014 68 EU Connectic |
Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.
Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.
Markets:
- Machinery Construction
- Trade
- Automotive
- Life Science
- Process
- Food & Beverage
- Aerospace
- Mobile Hydraulics
- Industrial
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Higher working pressure compared to competitve products
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Labotory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
- Thermal Management
Material | Nickel-Plated Brass/Steel;NBR (Seal) |
---|---|
Standard | ISO 4414;2014 68 EU Connectic |
Metric passage diameter | 10 mm |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Max. service pressure | 12 bar |
Usually arrives within 14 working days