RECTUS FEMAL PLUG NPLTD 21SFIW13MXN


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21SFIW13MXN
rubix:155A0561
ean:4039747110259
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialNickel-Plated Brass
Standard2014 68 EU Connectic;GWI Certificate;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
See all Specifications

Product details : RECTUS FEMAL PLUG NPLTD 21SFIW13MXN


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Industrial Machinery, Medical
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: G 1/4
Connection Size: 1/4"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air), 2.7 L/min (water)
For Fluid Type: Compressed Air, Air, Chemical Fluids, Gases, Water
Function: Straight-Through
Hex Size: 17
Industry: Electronics, General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.017

Technical specifications


Attributes
Connection 11/4
MaterialNickel-Plated Brass
Standard2014 68 EU Connectic;GWI Certificate;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
Metric passage diameter5 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
  • Usually arrives within 14 working days