MECALINE MALE STRAIGHT 12-R1/8IN 858713
TAPERED MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:858713
Rubix:208A5370
EAN:3660338137839


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE STRAIGHT 12-R1/8IN 858713
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 12 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- In stock: Next day delivery