SMC KQ2T12-03S FITTING


KQ2 One-touch Male Branch Tee

References
smc:KQ2T12-03S
rubix:119A1158
brand logo
brand logo
Technical specifications
Connection 112
Connection 23/8
See all Specifications

Product details : SMC KQ2T12-03S FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight40 g
Connection 112
Connection 23/8
MaterialThermoplastic
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
  • Delivery usually within ( 3 ) days