Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840697 FEMALE ELBOW 6-R1/8IN
MECALINE 840697 FEMALE ELBOW 6-R1/8IN
SWIVEL FEMALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840697
rubix:
216A2092
ean:
3660338059957
Technical specifications
Connection 1
G1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840697 FEMALE ELBOW 6-R1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.26
excl. VAT
/
Each
£
5.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
AVENTICS R412005286
SMC KQ2Y08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 840609 BANJO HOUSING 10-1/4
AVENTICS 1823391713
FESTO 153015 PUSH-IN FITTING QS-1/8-8-I
SMC KQ2T23-02AS BRASS FITTING 1/4 MALE THREAD I 3.2 TUBE
MECALINE MALE 90ELBOW 8-G1/2IN 858751
SMC KQ2L23-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 3.2 TUBE
SMC KQ2H03-32A ONE-TOUCH FITTING
SMC KQ2L03-32N ONE-TOUCH FITTING
LEGRIS 3669-08-13 STUD ELBOW 8MMX1/4BSPP
MECALINE 858815 MALE BANJO FITTING MM 12 - R1/2
MECALINE 853325 MALE 90 ELBOW MM 3-M3
MECALINE MALE 90 ELBOW 12-R3/8IN 853086
SMC KQ2H13-U04A ONE-TOUCH FITTING