Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 6-M5 853092
MECALINE MALE 90ELBOW 6-M5 853092
PARALLEL MALE 90° ELBOW
References
mecaline:
853092
rubix:
216A3608
ean:
3660338092725
Technical specifications
Connection 1
M5
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 6-M5 853092
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2L02-M3G
MECALINE 884001 PUSH IN SWIVEL ELBOW-10MM-1/4 PTFE SEAL
AVENTICS 1823391709
MECALINE 840570 MALE TEE 6-M5
FESTO 153036 PUSH-IN CONNECTOR QS-16
LEGRIS 1/8MM ELBOW 3109-06-10
LEGRIS LF3000 FITTING 3114 04 13
MECALINE 883823 PUSH IN SWIVEL T-4MM-M5
MECALINE 853339 BRANCH TEE MM 4-M3
MECALINE MALE 90 ELBOW 12-G1/4IN 853237
SMC KQ2L TEETHREADED 1/8 ONE TOUCH PUSH FIT EQUAL 8MM
MECALINE 840589 ORIENTABLE BRANCH FITTING 10-G1/2IN
MECALINE 858810 MALE BANJO FITTING MM 10 - R3/8
MECALINE 859736 BRANCH TEE MM 6-G1/2IN
SMC KQ2L12-U04A ONE-TOUCH FITTING