Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN SWIVEL ELBOW-12MM-G3/8IN 883871
MECALINE PUSH IN SWIVEL ELBOW-12MM-G3/8IN 883871
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883871
rubix:
216A3509
ean:
3660338372780
Technical specifications
Connection 1
G3/8
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN SWIVEL ELBOW-12MM-G3/8IN 883871
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.89
excl. VAT
/
Each
£
7.07
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
SMC KFV10U-02S INSERT FITTING
SMC KQ2H07-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/4 TUBE
SMC KQ2L02-M5N ONE-TOUCH FITTING
SMC KQ2L04-U02A ONE-TOUCH FITTING
MECALINE 884281 STAINLESS STEEL ELBOW 6-R1/4IN
MECALINE 840604 BANJO HOUSING 6-M5
SMC KQ2Y08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
LEGRIS LF3600 BRASS FITTING 3609 08 13
MECALINE MALE STRAIGHT 6-R1/8IN 853027
MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC ELBOW CONN MALE KQ2L06-03AS
MECALINE 884292 SS SWIVEL MALE ELBOW OD 10-3/8G
AVENTICS 2122010140
FESTO 153017 PUSH-IN FITTING QS-3/8-8-I